- 9.6" Length
- 4.5" Width
- Medium Bristle Stiffness
- Blue Color
description
- Is ideal for removing marks on both walls and floors. This pad is not FDA compliant.
| Standard | Halal and Kosher Compliant |
| Color | Blue |
| Length | 9.6 in |
| Width | 4.5 in |
| Height | 1 in |
| Use With | Pad Holders: 55002, 55003, 55004, 55005, 55006, 55007, 55009, 55102, 55103, 55104, 55105, 55106 |
| Bristle Stiffness | Medium |
| Material | 100% Polyester |
| Grade | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 5705020055249 |

