- Soft Bristles
- 8.1" Length
- 1.2" Width
- 2.2" Visible Bristle Length
- Yellow Color
description
- The UST Detail Brush is designed for detail cleaning in dry environments where soft bristles are useful and hygiene is critical, such as when allergens are a risk. Also useful as a pastry or glazing brush in food handling applications. This brush delivers all the advanced benefits of Vikan’s other Ultra Safe Technology (UST) cleaning tools.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 8.1 in |
| Bristle Length | 2.2 in |
| Handle Required | No |
| Width | 1.2 in |
| Height | 0.4 in |
| Material | Polypropylene, Polyester |
| Bristle Stiffness | Soft |
| Color | Yellow |
| Weight | 0.07 LB |
| EAN or UPC | 5705022009240 |

