- Soft Bristles
- 7.7" Length
- 1.2" Width
- 1.8" Visible Bristle Length
- Green Color
description
- The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning. To minimize the risk of bristle loss regularly inspect the brush for loose bristles and replace the brush if any are found.
| Bristle Length | 1.8 in |
| Color | Green |
| Width | 1.2 in |
| Height | 0.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Handle Required | No |
| Bristle Stiffness | Soft |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Length | 7.7 in |
| Weight | 0.07 LB |
| EAN or UPC | 5705022015791 |

