- Soft Bristles
- 7.7" Length
- 1.2" Width
- 1.8" Visible Bristle Length
- Red Color
description
- The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning. To minimize the risk of bristle loss regularly inspect the brush for loose bristles and replace the brush if any are found.
| Width | 1.2 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Height | 0.6 in |
| Length | 7.7 in |
| Color | Red |
| Bristle Length | 1.8 in |
| Handle Required | No |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Soft |
| Weight | 0.07 LB |
| EAN or UPC | 5705022015838 |

