- Soft Bristles
- 7.7" Length
- 1.2" Width
- 1.8" Visible Bristle Length
- White Color
description
- The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning. To minimize the risk of bristle loss regularly inspect the brush for loose bristles and replace the brush if any are found.
| Height | 0.6 in |
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Bristle Stiffness | Soft |
| Handle Required | No |
| Length | 7.7 in |
| Bristle Length | 1.8 in |
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Width | 1.2 in |
| Weight | 0.07 LB |
| EAN or UPC | 5705022015852 |

