Skip to content Skip to navigation menu
Pastry Brush

5552306

Pastry Brush
Item #119313311
  • Soft Bristles
  • 7.7" Length
  • 1.2" Width
  • 1.8" Visible Bristle Length
  • Yellow Color
Pastry Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Soft Bristles
  • 7.7" Length
  • 1.2" Width
  • 1.8" Visible Bristle Length
  • Yellow Color

description

  • The very thin and soft bristles facilitate ease of applying eg. marinade, egg and icing etc. Alternatively the brush can be used for detail cleaning. To minimize the risk of bristle loss regularly inspect the brush for loose bristles and replace the brush if any are found.
Bristle Stiffness Soft
Width 1.2 in
Handle Required No
Material Polypropylene, Polyester, Stainless Steel (AISI 304)
Standard FDA Compliant, Halal and Kosher Compliant
Length 7.7 in
Height 0.6 in
Bristle Length 1.8 in
Color Yellow
Weight 0.07 LB
EAN or UPC 5705022015876
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison