- 51.6" Length
- 13.6" Width
- Green Color
description
- Use this durable Ergonomic Shovel to move large amounts of food waste or food ingredients. Ergonomically designed with the user's working position in mind, this product is ideal for working at floor level as well as shoveling from container to container.
| Height | 8.9 in |
| Color | Green |
| Length | 51.6 in |
| Width | 13.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Anodized Aluminum, Polypropylene |
| Weight | 0.0 LB |

