- 45.1" Length
- 13.8" Width
- White Color
description
- Suitable for all industries, this Ergonomic Shovel features drain holes that enable rapid drainage of water and other liquids from food products.
| Width | 13.8 in |
| Length | 45.1 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Anodized Aluminum, Polypropylene |
| Height | 8.7 in |
| Color | White |
| Weight | 0.0 LB |

