- 11.6" Width
- 13" Length
- Blue Color
description
- Collect food debris and dust from floors and work surfaces with this ergonomically designed Dustpan. Ideal for food industry use, it features thick wall for strength, durability and ease of cleaning. Use with Hand Brushes 4587 and 4589.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 3.9 in |
| Width | 11.6 in |
| Material | Polypropylene |
| Length | 13 in |
| Use With | Hand Brushes: 45873, 45893 |
| Color | Blue |
| Weight | 0.66 LB |
| EAN or UPC | 5705020566035 |

