- 7.9" Width
- 13" Length
- Black Color
description
- The contact lip is designed for easy and efficient sweeping into the dustpan. The outer front surface has a raised area to prevent debris from falling out of the dustpan. The enlarged rear and side walls enable the dustpan to hold larger volumes of debris.
| Length | 13 in |
| Width | 7.9 in |
| Height | 3.5 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Black |
| Material | Anodized Aluminum, Polypropylene |
| Weight | 1.03 LB |
| EAN or UPC | 5705022017931 |

