- 0.26 gal/33.8 Fl oz Capacity
- Blue Color
description
- Lightweight and durable, this ergonomically designed Round Bowl Scoop features a pouring spout on two sides to enable both left and right-handed users to pour from the scoop. One-piece construction eliminates areas where bacteria can be harboured, and a smooth surface allows for easy cleaning. Ideal for use in food production areas to move food ingredients, liquids, etc. The scoop's interior contains a measuring scale.
| Width | 6.1 in |
| Height | 3.7 in |
| Material | Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 11.6 in |
| Color | Blue |
| Weight | 0.44 LB |
| EAN or UPC | 5705022000636 |

