- 3.17 gal Capacity
- White Color
- Polypropylene Material
- Stainless Steel Handle
description
- This award-winning bucket is ideal for transporting cleaning chemicals and both hot and cold ingredients. It has a drip-free spout, a hand grip that is raised from the base, and a sturdy stainless steel handle. It is also calibrated for a variety of measuring units. The flat side prevents spillage and the bucket has its own wall bracket, 16200, for storage.
| Color | White |
| Capacity Volume | 3.17 gal |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Use With | Bucket Lid: 56875 |
| Width | 13 in |
| Height | 13 in |
| Type | Bucket |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Length | 12.8 in |
| Weight | 2.18 LB |
| EAN or UPC | 5705020568657 |

