- Yellow Color
- Polypropylene Material
- Fits 3.17 gal Bucket 56866
description
- Lid for Vikan Hygiene Bucket 5686x. The bucket lid is useful for preventing spillage and uses a clip system to lightly secure the lid.
| Type | Lid For Bucket |
| Width | 12.2 in |
| Use With | Hygiene Bucket: 56866 |
| Material | Polypropylene |
| Color | Yellow |
| Height | 1.6 in |
| Length | 14.4 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.56 LB |
| EAN or UPC | 5705020568763 |

