- 1.58 gal Capacity
- Green Color
- Polypropylene Material
- Stainless Steel Handle
description
- This durable 6-litre bucket can be used for cleaning or food storage. The bucket has a wide drip-free spout, a sturdy stainless steel hanger, and a bottom hand grip that is raised from the base and calibrated for a variety of measuring units. The flat side prevents spillage, and the bucket has its own wall bracket (16200) for storage.
| Type | Bucket |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Green |
| Use With | Bucket Lid: 56892 |
| Length | 10.2 in |
| Width | 10.6 in |
| Capacity Volume | 1.58 gal |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Height | 10.2 in |
| Weight | 1.2 LB |
| EAN or UPC | 5705020568824 |

