- Pink Color
- Polypropylene Material
- Fits 1.58 gal Bucket 56881
description
- Lid for Vikan Hygiene Bucket 5688x. The lid prevents foreign objects from falling into the bucket when used for storage. The rim in the middle of the lid makes buckets stackable.
| Width | 9.8 in |
| Color | Pink |
| Height | 0.8 in |
| Type | Lid For Bucket |
| Material | Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Use With | Bucket: 56881 |
| Length | 11.6 in |
| Weight | 0.26 LB |
| EAN or UPC | 5705020568916 |

