- Blue Color
- Polypropylene Material
- Fits 1.58 gal Bucket 56883
description
- Lid for Vikan Hygiene Bucket 5688x. The lid prevents foreign objects from falling into the bucket when used for storage. The rim in the middle of the lid makes buckets stackable.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 11.6 in |
| Color | Blue |
| Type | Lid For Bucket |
| Height | 0.8 in |
| Material | Polypropylene |
| Use With | Bucket: 56883 |
| Width | 9.8 in |
| Weight | 0.26 LB |
| EAN or UPC | 5705020568930 |

