- Gray Color
- Polypropylene Material
- Fits 1.58 gal Bucket 568888
description
- Lid for Vikan Hygiene Bucket 5688x. The lid prevents foreign objects from falling into the bucket when used for storage. The rim in the middle of the lid makes buckets stackable.
| Length | 11.6 in |
| Use With | Bucket: 568888 |
| Width | 9.8 in |
| Type | Lid For Bucket |
| Color | Gray |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 0.8 in |
| Material | Polypropylene |
| Weight | 0.26 LB |
| EAN or UPC | 5705022014558 |

