- 50.2" Length
- 10.4" Width
- White Color
description
- Use this Hygiene Fork to empty fresh produce from large containers during harvesting. Features a reinforced handle with an aluminium inner tube and an ergonomic design to prevent back strain. A strengthened neck joint allows for heavy-duty use.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | White |
| Height | 4.7 in |
| Material | Polypropylene |
| Length | 50.2 in |
| Width | 10.4 in |
| Handle Required | No |
| Weight | 3.18 LB |
| EAN or UPC | 5705020569050 |

