- 8.1" Length
- 8.3" Width
- White Color
description
- Empty fresh produce from large containers using this Hygiene Rake. For winemaking, the rake can be used to remove residual grapes from the tipper during grape harvest. Available with telescopic or standard handles.
| Color | White |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene |
| Length | 8.1 in |
| Height | 9.1 in |
| Width | 8.3 in |
| Handle Required | Yes |
| Weight | 0.91 LB |
| EAN or UPC | 5705020569159 |

