- 5.28 gal Capacity
- Green Color
- Polypropylene
- Stainless Steel Handle
description
- An ideal station for mixing ingredients that are stored in 20L or smaller Vikan buckets. Perfect for solid or liquid ingredients, this station is large enough to meet all your mixing needs, yet small enough to lift and transport. A bottom handle and a rounded rim and lip also allow for ergonomic, no-spill lifting and pouring. Interior contains durable beveled measurements.
| Length | 18.5 in |
| Capacity Volume | 5.28 gal |
| Height | 15 in |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Width | 18.5 in |
| Use With | Bucket Lid: 56932 |
| Type | Bucket |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Green |
| Weight | 4.37 LB |
| EAN or UPC | 5705020569227 |

