- 5.28 gal Capacity
- Red Color
- Polypropylene
- Stainless Steel Handle
description
- An ideal station for mixing ingredients that are stored in 20L or smaller Vikan buckets. Perfect for solid or liquid ingredients, this station is large enough to meet all your mixing needs, yet small enough to lift and transport. A bottom handle and a rounded rim and lip also allow for ergonomic, no-spill lifting and pouring. Interior contains durable beveled measurements.
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 18.5 in |
| Type | Bucket |
| Color | Red |
| Use With | Bucket Lid: 56934 |
| Length | 18.5 in |
| Capacity Volume | 5.28 gal |
| Height | 15 in |
| Weight | 4.37 LB |
| EAN or UPC | 5705020569241 |

