- Green Color
- Polypropylene Material
- Fits 5.28 gal Bucket 56922
description
- Lid for bucket 5692x. Useful for preventing spills and contamination. Features a special stacking rim.
| Width | 14.8 in |
| Material | Polypropylene |
| Height | 1.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Use With | Bucket: 56922 |
| Color | Green |
| Type | Lid For Bucket |
| Length | 16.9 in |
| Weight | 1.0 LB |
| EAN or UPC | 5705020569326 |

