- Red Color
- Polypropylene Material
- Fits 5.28 gal Bucket 56924
description
- Lid for bucket 5692x. Useful for preventing spills and contamination. Features a special stacking rim.
| Length | 16.9 in |
| Height | 1.6 in |
| Material | Polypropylene |
| Type | Lid For Bucket |
| Color | Red |
| Use With | Bucket: 56924 |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Width | 14.8 in |
| Weight | 1.0 LB |
| EAN or UPC | 5705020569340 |

