Skip to content Skip to navigation menu
HyGo Mobile Cleaning Station

57005

HyGo Mobile Cleaning Station
Item #121665745
  • 30.7" Length
  • 20.9" Width
  • 40.6" Height
  • White Color
HyGo Mobile Cleaning Station
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30.7" Length
  • 20.9" Width
  • 40.6" Height
  • White Color

description

  • Vikan's HyGo is the food and beverage industry's first mobile cleaning station to combine hygiene, efficiency, and maneuverability in a purpose-built solution. The tool modules and brackets are customized and can adapt as your needs change.
Color White
Height 40.6 in
Length 30.7 in
Width 20.9 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison