- 0.53 gal/67.6 Fl oz Capacity
- Green Color
description
- Fill, measure and pour more accurately with this cleverly designed jug. Easy-to-read transparent scales on each side let you choose your unit of measurement (millilitres, UK fluid ounces and US fluid ounces), the elongated spout and optimized handle ensure easy, precise pouring, and the wide bottom ensures stability and hygienic cleaning.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene |
| Width | 8.9 in |
| Length | 5.5 in |
| Height | 8.5 in |
| Color | Green |
| Weight | 0.53 LB |
| EAN or UPC | 5705022022898 |

