- 7" x 14" Bin
- 37" Handle
- Green Color
description
- The dustpan has no hard edges or witness lines that could trap food residue or bacteria and can be easily disassembled and reassembled for regular washing and sanitizing. The large, 7” by 14” bin allows for big and small cleanup jobs while the tall, 37” handle alleviates back pain that stems from leaning over shorter dustpans.
| Length | 14.6 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 47.5 in |
| Width | 7.1 in |
| Color | Green |
| Material | Polypropylene, Anodized Aluminum, Polyester |
| Weight | 3.43 LB |
| EAN or UPC | 812904026778 |

