- 98.7" - 185.5" Length
- 1.3" Diameter
- Yellow Color
description
- This composite fiberglass and aluminum extension pole extends past 15 feet, and makes easy work of a variety of difficult-to-reach cleaning tasks. Washing down walls and tall tanks is possible without the use of a ladder.
| Color | Yellow |
| Material | Fiberglass, Anodized Aluminum |
| Length | 98.7 in |
| Dia. | 1.3 in |
| Weight | 2.77 LB |
| EAN or UPC | 812904020264 |

