- 99" - 186" Length
- 1.3" Diameter
- Yellow Color
- Includes Bottle RP6946
description
- This composite fiberglass and aluminum extension pole extends past 15 feet, and drains into the included bottle part number RP6946. The pole is designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment. The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges.
| Dia. | 1.3 in |
| Color | Yellow |
| Length | 99 in |
| Material | Fiberglass, Anodized Aluminum |
| Weight | 2.83 LB |
| EAN or UPC | 812904021988 |

