- 100" - 187" Length
- 1.3" Diameter
- Yellow Color
description
- This composite fiberglass and aluminum extension pole extends past 15 feet, and drains directly through the handle. The pole is designed to work in conjunction with our condensation collection squeegees to eliminate dripping water that could contaminate food product or cause corrosion on costly equipment. The ceiling squeegee system provides a more sophisticated and effective option than rags and sponges.
| Color | Yellow |
| Material | Fiberglass, Anodized Aluminum |
| Length | 100 in |
| Dia. | 1.3 in |
| Weight | 2.83 LB |
| EAN or UPC | 812904021995 |

