- 102.2" - 192" Length
- 1.3" Diameter
- White Color
description
- This fiberglass extension pole extends past 15 feet, and makes easy work of a variety of difficult-to-reach cleaning tasks. Washing down walls and tall tanks is possible without the use of a ladder.
| Dia. | 1.3 in |
| Length | 102.2 in |
| Material | Fiberglass |
| Color | White |
| Weight | 3.34 LB |
| EAN or UPC | 812904020271 |

