- 0.13 gal/16.9 Fl oz Capacity
- 10.4" Length
- 3.2" Width
- Brown Color
description
- This fully color-coded mini-scoop is great for moving small amounts of material. Its solid construction makes it extremely durable. It has no seams or cracks to help prevent bacterial growth.
| Width | 3.2 in |
| Color | Brown |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene |
| Height | 2 in |
| Length | 10.4 in |
| Weight | 0.21 LB |
| EAN or UPC | 811665031007 |

