- 12.1" Width
- 12.2" Length
- Black Color
description
- This non-food grade dustpan is a great alternative to more costly hygienic dustpans. It helps clean up after spills to ensure a clean working area.
| Height | 4.1 in |
| Width | 12.1 in |
| Material | Polypropylene |
| Length | 12.2 in |
| Color | Black |
| Weight | 0.47 LB |
| EAN or UPC | 812904020288 |

