- 0.26 gal/33.8 Fl oz Capacity
- 11.5" Length
- 4.3" Width
- Purple Color
description
- This fully color-coded small scoop is great for moving material. Its solid construction makes it extremely durable. It has no seams or cracks to help prevent bacterial growth.
| Color | Purple |
| Length | 11.5 in |
| Height | 3 in |
| Width | 4.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Material | Polypropylene |
| Weight | 0.39 LB |
| EAN or UPC | 812904020806 |

