- 0.26 gal/33.8 Fl oz Capacity
- 11.5" Length
- 4.3" Width
- Blue Color
description
- This metal detectable small scoop is great for material handling in areas of high sensitivity. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
| Height | 3 in |
| Material | Polypropylene, Semi-Ferrous Additive |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Blue |
| Length | 11.5 in |
| Width | 4.3 in |
| Weight | 0.53 LB |
| EAN or UPC | 812904022039 |

