- Stiff Bristles
- 5.1" Length
- 2" Width
- 0.7" Visible Bristle Length
- Blue Color
description
- The large dimensions of this nailbrush facilitates quick effective nail and hand cleaning. The bristles are stiff enough to be effective but fine enough to reach under the nail area without causing damage to the skin. The hole in the base allows you to link a stainless steel cable to the wall or sink. Is also ideal for cleaning work benches and cutting boards.
| Material | Polypropylene, Polyester, Stainless Steel (AISI 304) |
| Color | Blue |
| Length | 5.1 in |
| Handle Required | No |
| Height | 1.6 in |
| Bristle Length | 0.7 in |
| Width | 2 in |
| Bristle Stiffness | Stiff |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Weight | 0.22 LB |
| EAN or UPC | 5705020644030 |

