- 0.63 gal/81.2 Fl oz Capacity
- 15.1" Length
- 5.9" Width
- Purple Color
description
- This fully color-coded large scoop is great for handling bulk materials. Its solid construction makes it extremely durable. It has no seams or cracks to help prevent bacterial growth.
| Width | 5.9 in |
| Length | 15.1 in |
| Height | 3.3 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Purple |
| Material | Polypropylene |
| Weight | 0.65 LB |
| EAN or UPC | 812904020882 |

