- 0.63 gal/81.2 Fl oz Capacity
- 11.5" Length
- 4.3" Width
- Green Color
description
- This metal detectable large scoop is great for material handling in areas of high sensitivity. The semi-ferrous additive in this product allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 15.1 in |
| Height | 3.3 in |
| Material | Polypropylene, Semi-Ferrous Additive |
| Width | 5.9 in |
| Color | Green |
| Weight | 0.87 LB |
| EAN or UPC | 812904022060 |

