- 1 gal Capacity
- 11" Length
- 8.7" Width
- Green Color
description
- This fully color-coded mega scoop is great for handling bulk materials. Its solid construction makes it extremely durable. It has no seams or cracks to help prevent bacterial growth.
| Length | 11 in |
| Height | 6.7 in |
| Width | 8.7 in |
| Material | Polypropylene |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Green |
| Weight | 1.35 LB |
| EAN or UPC | 812904020905 |

