- 1 gal Capacity
- 11" Length
- 8.7" Width
- Yellow Color
description
- This fully color-coded mega scoop is great for handling bulk materials. Its solid construction makes it extremely durable. It has no seams or cracks to help prevent bacterial growth.
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Color | Yellow |
| Material | Polypropylene, Stainless Steel (AISI 304) |
| Width | 8.7 in |
| Length | 11 in |
| Height | 7.3 in |
| Weight | 1.48 LB |
| EAN or UPC | 812904021001 |

