- 51.8" Length
- 5.9" Width
- Green Color
description
- This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks. One-piece construction and the unique long-handle design make it easy to use for many jobs. Plastic is a lightweight alternative to metal mixing paddle scrapers, and will reduce fatigue for the user.
| Material | Polypropylene |
| Width | 5.9 in |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Height | 1.4 in |
| Length | 51.8 in |
| Color | Green |
| Weight | 2.64 LB |
| EAN or UPC | 812904021124 |

