- 52" Length
- 6" Width
- White Color
description
- This two-in-one tool is handy for both mixing and scraping, and is great for a variety of applications such as soup, confectionery, dough, and sauce manufacturing as well as many other food processing or other mixing tasks. One-piece construction and the unique long-handle design make it easy to use for many jobs. The semi-ferrous additive in this paddle allows for use in conjunction with a metal detectable system. Metal detectable plastic is a lightweight and less costly alternative to stainless steel mixing paddle scrapers, and will reduce fatigue for the user.
| Color | White |
| Width | 6 in |
| Material | Polypropylene, Semi-Ferrous Additive |
| Standard | FDA Compliant, Halal and Kosher Compliant |
| Length | 52 in |
| Height | 1.4 in |
| Weight | 3.63 LB |
| EAN or UPC | 812904022152 |

