- 36.5" Length
- 10.1" Width
- Gray Color
description
- This compact shovel is ideal for spill kit applications, as well as a wide variety of other uses. Constructed of injection-molded ABS plastic, it will not damage tires or truck beds. It is non-sparking, chemical and corrosion resistant, making it an excellent addition to spill kits. It collapses for easy storage in commercial trucks or vehicles—or even your family car. Patent No. US 6,412,843 B1
| Material | ABS-Plastic |
| Color | Gray |
| Height | 1.7 in |
| Standard | Halal and Kosher Compliant |
| Length | 36.5 in |
| Width | 10.1 in |
| Weight | 1.77 LB |
| EAN or UPC | 812904022169 |

