- 10.2" Blade
- 39" Length
- D-Grip Handle
- Green Color
description
- 39" D-Grip (Med Blade, Std D)
| Color | Green |
| Length | 39 in |
| Height | 6.1 in |
| Width | 10.2 in |
| Material | Polypropylene, Steel |
| Weight | 0.0 LB |
| Color | Green |
| Length | 39 in |
| Height | 6.1 in |
| Width | 10.2 in |
| Material | Polypropylene, Steel |
| Weight | 0.0 LB |