- 10.2" Blade
- 20.9" Length
- Green Color
description
- Pan Shovel (Med Blade, End Cap)
| Length | 20.9 in |
| Height | 4.9 in |
| Width | 10.2 in |
| Material | Polypropylene, Steel |
| Color | Green |
| Weight | 0.0 LB |
| Length | 20.9 in |
| Height | 4.9 in |
| Width | 10.2 in |
| Material | Polypropylene, Steel |
| Color | Green |
| Weight | 0.0 LB |