- 10.4" Blade
- 44" Length
- D-Grip Handle
- Black Color
description
- 44" D-Grip, Black (Med Blk Blade, Ext D, Bonded)
| Width | 10.4 in |
| Height | 6.3 in |
| Length | 44.1 in |
| Material | Polypropylene, Steel |
| Color | Black |
| Weight | 0.0 LB |
| Width | 10.4 in |
| Height | 6.3 in |
| Length | 44.1 in |
| Material | Polypropylene, Steel |
| Color | Black |
| Weight | 0.0 LB |