- 10.4" Blade
- 44" Length
- D-Grip Handle
- Green Color
description
- 44" D-Grip (Med Blade, Ext D)
| Height | 6.3 in |
| Length | 43.7 in |
| Width | 10.4 in |
| Color | Green |
| Material | Polypropylene, Steel |
| Weight | 0.0 LB |
| Height | 6.3 in |
| Length | 43.7 in |
| Width | 10.4 in |
| Color | Green |
| Material | Polypropylene, Steel |
| Weight | 0.0 LB |