- 14" Blade
- 35" Length
- D-Grip Handle
- Green Color
description
- 35" D-Grip (Lrg Blade, Short D)
| Material | Polypropylene |
| Width | 14 in |
| Height | 6.7 in |
| Length | 35.4 in |
| Color | Green |
| Weight | 0.0 LB |
| Material | Polypropylene |
| Width | 14 in |
| Height | 6.7 in |
| Length | 35.4 in |
| Color | Green |
| Weight | 0.0 LB |