Skip to content Skip to navigation menu
Safety Shovel with Short Handle

6898SS

Safety Shovel with Short Handle
Item #121666083
  • 10.4" Blade
  • 33" Length
  • D-Grip Handle
  • Green Color
Safety Shovel with Short Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.4" Blade
  • 33" Length
  • D-Grip Handle
  • Green Color

description

  • 33" D-Grip (Med Blade, Short D)
Length 33.1 in
Color Green
Height 5.9 in
Material Polypropylene
Width 10.4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison