Skip to content Skip to navigation menu
Safety Shovel with Standard Handle

6900SS

Safety Shovel with Standard Handle
Item #121666084
  • 13.8" Blade
  • 41" Length
  • D-Grip Handle
  • Green Color
Safety Shovel with Standard Handle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13.8" Blade
  • 41" Length
  • D-Grip Handle
  • Green Color

description

  • 41" D-Grip (Lrg Blade, Std D)
Material Polypropylene, Steel
Height 7.1 in
Width 13.8 in
Color Green
Length 40.9 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison