- 101.85 gal Capacity
- 54.6" Length
- 32" Width
- 21.7" Height
- White Color
description
- Remco tubs and tub accessories offer a combination of durability and versatility. Manufactured from high-density polyethylene, they can be used for transporting, freezing and storing. This model has an angled edge that allows the unit to be tipped and emptied easily.
| Width | 32 in |
| Color | White |
| Length | 54.6 in |
| Capacity | 101.85 gal |
| Height | 21.7 in |
| Use With | Lid: 69025 |
| Weight | 0.0 LB |

